TRIPP LITE Plug Adapter (Konverter Colokan Listrik)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC39121610
Adapter Current Rating (A)15
Adapter TypeMulti-Outlet Tap Surge Protector
Adapter Voltage Rating AC (V)120
Blade End Current Rating (A)15
Blade End Voltage Rating (V)120 (AC)
Housing ColorBlack
Housing MaterialMetal
Maximum Surge Current (kA)48
Maximum Surge Energy (J)1410
NEMA Plug Configuration5-15P
NEMA Receptacle Configuration5-15R
Number of Outlets2
Power Indicating LightYes
StandardsNOM (Mexico); RoHS; UL 1363; UL 1449
Surge ProtectionYes
Wattage (W)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plug adapters, sometimes called multi-outlet tap adapters, convert a single electrical receptacle into multiple straight-blade outlets. Some units may include additional USB ports.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Isolated Filter Surge Protector Plug Adapter Blade End Current Rating 15 A Blade End Voltage Rating 120V AC Housing Color Black Maximum Surge Current 48 kA Maximum Surge Energy 1 410 J NEMA Plug Configuration 5-15P NEMA Receptacle Configuration 5-15R Number of Outlets 2 Slot End Current Rating 15 A Slot End Voltage Rating 120V AC Wattage 1 800 W Adapter Type Multi-Outlet Tap Surge Protector Phase Single Power Indicating Light Yes Surge Protection Yes Circuit Breaker Yes

Ulasan Produk

Tidak ada ulasan