DE-STA-CO Plier Toggle Clamp

Sebelum PPN:
Rp989.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hinged plier toggle clamps open and close their jaws on a hinge to secure molds and provide closures for doors, lids, and covers. They weld or bolt into place at the point of use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Toggle Clamp Release Mechanism One Hand Movement of Handle Number of Spindles 1 Spindle Material Stainless Steel Holding Capacity - Minimum 10 lbf Holding Capacity - Maximum 800 lbf Clamping Force 800 lb Spindle Thread Size 1/2 in Application Closures for Doors Lids Covers Molding Body Material Stainless Steel Includes Ergonomic Grip Spindle Jaw Depth 1.78 in Overall Depth 2.94 in Overall Length 8.28 in Overall Width 1.06 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait