WHEELER-REX Pipe Tubing & Conduit Reamer & Descaler (Penghalus Pipa)

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC27112009
Max. Pipe Size (inch)12
Min. Pipe Size (inch)3
Overall Length (inch)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Descalers scrape off mineral deposits, corrosion, and dirt from the exterior of installed metal pipe to prepare it for cutting, tapping, or drilling. Descaling the pipe creates a cleaner cut and tighter joints with gaskets and fittings. These pipe descalers wrap their belt around the pipe and to pull back and forth on the handles at each end of the belt.
Feature
Pipe Scraper Maximum Pipe Size 12 in Minimum Pipe Size 3 in Tool Length 45 in Features Angled Blades Promote Self-Cleaning Replaceable Belt

Ulasan Produk

Tidak ada ulasan

Halaman Terkait