DAWN Pipe, Tubing & Conduit Hand Cutter

Sebelum PPN:
Rp889.900
Spesifikasi
UNSPSC23171603
Body MaterialNylon
Cutter TypeManual
Handle DesignStraight
Material ApplicationPolyPVC
Maximum Cutting Capacity (inch)1 11/16
Min. Cutting Capacity (inch)3/16
Tool Length (inch)8 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Multi-Purpose Cutter Product Type Multi-Purpose Cutter Material Application Poly PVC Cutting Action Manual Minimum Cutting Capacity 3/16 in Maximum Cutting Capacity 1 11/16 in Tool Length 8 1/2 in Body Material Nylon Blade Material Steel Features Blade is Forged Multi-Purpose Cutter Sharper and Holds its Edge Longer Handle Design Straight Handle Material Nylon

Ulasan Produk

Tidak ada ulasan