General Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)

Sebelum PPN:
Rp439.900 - Rp829.900
Spesifikasi
UNSPSC23171603

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tubing and hose cutters slice through plastic, rubber, and other soft materials. They cradle hose or tubing in their fixed jaw and drive their blade against the jaw to cut fully through the material.
Feature
Pipe Cutter Product Type Pipe and Hose Cutter Material Application ABS CPVC PEX Polyethylene PVC Cutting Action Ratcheting Shear Minimum Cutting Capacity 3/16 in Maximum Cutting Capacity 1 11/16 in Tool Length 8 1/2 in Tool Height 1 1/2 in Tool Width 2 in Body Material Aluminum Blade Material Steel Features Handle Locking Strap One-Handed Operation Includes Extra Blade Hex Wrench

Ulasan Produk

Tidak ada ulasan

Halaman Terkait