Imperial Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)

Sebelum PPN:
Rp589.900 - Rp5.299.900
Spesifikasi
UNSPSC23171603

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tubing Cutter Product Type Tubing Cutter Material Application Plastic Cutting Action Shear-Cut Minimum Cutting Capacity 1/16 in Maximum Cutting Capacity 13/16 in Tool Length 3 in Body Material Plastic Blade Material Steel Features Closes Automatically Spring Loaded for Safety Handle Design Spring Loaded Handle Material Plastic Includes (12) Pop-Up Counter Display S8115601 Replaceable Hardened Steel Blade Number of Blades Included 1 Replacement Blade Mfr No S8115601

Ulasan Produk

Tidak ada ulasan

Halaman Terkait