RATCH CUT Pipe, Tubing & Conduit Hand Cutter

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
UNSPSC23171603
Body MaterialFiberglass
Cutter TypeRatcheting Standard Wheel Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pipe Cutter Product Type Tube Cutter Material Application Aluminum Brass Copper Plastic PVC Stainless Steel Cutting Action Ratcheting Standard Wheel Cutter Minimum Cutting Capacity 3/16 in Maximum Cutting Capacity 7/16 in Tool Length 4 in Body Material Fiberglass Blade Material Aluminum Zinc Alloy Features Lightweight Small Size Thin Profile Handle Material Nylon Replacement Blade Mfr No RC375-7C Tool Weight 0.35 lb

Ulasan Produk

Tidak ada ulasan