GEDORE Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)

Sebelum PPN:
Rp999.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pipe Cutter Product Type Pipe Cutter Material Application Stainless Steel Cutting Action Screw Feed Minimum Cutting Capacity 1/8 in Maximum Cutting Capacity 1 13/16 in Tool Length 7 in Body Material Magnesium Blade Material Steel Body Color Blue Features Ball-Bearing Pressure Rollers Retractable Deburring Tool Spare Cutting Wheel in Handle Handle Design Knob Handle Material Plastic Includes Spare Cutter Wheel Replacement Blade Mfr No 2964090 Tool Weight 0.39 kg

Ulasan Produk

Tidak ada ulasan

Halaman Terkait