AMPCO Pipe Wrench

Sebelum PPN:
Rp8.499.900 - Rp15.999.900
Spesifikasi
UNSPSC27111708
AdjustableManual
Adjustment TypeGroove
Corrosion ResistantYes
FinishNatural
Handle TypeI-Beam
InsulatedNo
Jaw TextureSerrated
Non-MagneticYes
Non-SparkingYes
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonsparking monkey wrenches won't spark during use, making them suitable for use in flammable environments. They have smooth, adjustable jaws that won't scratch surfaces and can tighten and loosen various size nuts and bolts. These wrenches contain no iron, are nonmagnetic, and are suitable for use with magnetic resonance imaging (MRI) equipment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Monkey Wrench Aluminum Bronze Natural Jaw Capacity 4 1/8 in Serrated Overall Length 21 in I-Beam Tether Capable Insulated No Non-Magnetic Yes Nonsparking Yes

Ulasan Produk

Tidak ada ulasan