WHEELER-REX Pipe Shut-Off Hand Tool

Sebelum PPN:
Rp9.299.900 - Rp9.999.900
Spesifikasi
UNSPSC27111714

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External shut-off tools compress pipe from the outside and pinch it closed to form a temporary crimp. Copper pipe can be reshaped and flexible plastic pipe regains its shape to restore flow after the tools are released. Also known as pipe squeeze off tools, they are commonly used when making repairs along a length of pipe.
Feature
Pipe Shut Off Tool Minimum Pipe Size 3/8 in Maximum Pipe Size 2 in Material Application Polybutylene Polyethylene Tool Length 8 1/2 in Includes Carrying Case Ratchet Body Material Plastic Compatible Product Type Pipe Features Corrosion Resistant Easily used in Confined Spaces Lightweight and Compact Swing-Out Construction for Fast Set-Up Function Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe Product Type Pipe Shut Off Tools for Plastic Pipe

Ulasan Produk

Tidak ada ulasan