WHEELER-REX Pipe Reamer Drill Attachment

Sebelum PPN:
Rp609.900 - Rp11.999.900
Spesifikasi
UNSPSC23171708

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipe fitting savers remove broken, small-diameter plastic pipe from solvent-welded joints and clean off cement residue to prepare for a new joint. They allow the fitting to stay in place, saving the time and hassle of removal and replacement. Their shank connects to a 3/8" drill, which rotates the fitting saver to ream the pipe out of the fitting. A new pipe inserts into the existing fitting without requiring a coupler or expansion fitting.
Feature
IPS Fitting Saver Fitting Saver Type IPS Compatible Pipe Size 1 in Compatible Pipe Schedule 80 Chuck Size 3/8 in Features Fits 3/8 Drill Chuck Irrigation and Sprinkler Contractors Perfect For Plumbing Quickly and Easily Removes Pipe From Solvent Welded Fittings Saves Time and Money Over Replacing Whole Assemblies Tool Weight 0.6 lb

Ulasan Produk

Tidak ada ulasan