Sebelum PPN:
Rp769.900
Spesifikasi
UNSPSC31162906
ApplicationGluing; Pipe Holding; Woodworking
Clamping Force (lbs)600
Compatible Pipe Size (inch)3/4
Duty RatedLight Duty
Handle Length (inch)3
Handle MaterialSteel
Handle StyleCrank
Jaw Pad TypeMetal
Throat Depth (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pipe clamps have solid feet that sit close to surfaces, providing a stable base to support workpieces.
Feature
Pipe Clamp Application Gluing Pipe Holding Woodworking Base Clearance Standard Base Style H-Shaped Clamping Force 600 lb Compatible Pipe Size 3/4 in Handle Length 3 in Handle Material Steel Handle Style Crank Jaw Pad Height Not Applicable Jaw Pad Type Metal Jaw Pad Width Not Applicable Overall Width 8 1/2 in Throat Depth 2 in

Ulasan Produk

Tidak ada ulasan