ZURN PEX Pipe & Tubing Connection Tool

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC27111518
Body MaterialSteel
Crimping Capacity (inch)1/2; 5/8; 3/4; 1
Max. Compatible Wire Size (inch)1
Maximum Crimping Force (lbs)50
Min. Compatible Wire Size (inch)0.5
Overall Length (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Removal tools separate crimp rings from cross-linked polyethylene (PEX) tubing to release fittings for reuse. They anchor their bottom jaw within the fitting and squeeze their top blade to slice through the crimp ring. The ring then slides off of the tubing, allowing the fitting to be removed.
Feature
PEX Tool Crimper Style PEX Copper Crimper Ring Removal Tool Crimping Capacity 1 in 1/2 in 3/4 in 5/8 in Compatible Connector Type ASTM F1807 Compatible Terminal Type PEX Copper Crimp Ring Minimum Compatible Wire Size 0.5 in Maximum Compatible Wire Size 1 in Maximum Crimping Force 50 lb Tool Length 8 in Body Material Steel Includes Crimping Die No

Ulasan Produk

Tidak ada ulasan