ZURN PEX Pipe & Tubing Connection Tool

Sebelum PPN:
Rp4.299.900 - Rp14.999.900
Spesifikasi
UNSPSC27111518
Body MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PEX crimping tools compress crimp rings that join cross-linked polyethylene (PEX) tubing to fittings. Their jaws squeeze the ring to clamp the end of tubing onto the fitting and form a proper seal.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
PEX Tool Crimper Style PEX Copper Crimp Ring Crimping Capacity 1 in 1 1/2 in 1 1/4 in 2 in Compatible Connector Type ASTM F1807 ASTM F2159 Compatible Terminal Type PEX Copper Crimp Ring Minimum Compatible Wire Size 1 in Maximum Compatible Wire Size 2 in Maximum Crimping Force 3 ton Tool Length 14 1/4 in Body Material Steel Includes Allen Wrench Go Gauge Includes Crimping Die No

Ulasan Produk

Tidak ada ulasan