WOODWARD FAB Pipe & Tube Notcher

Sebelum PPN:
Rp4.799.900 - Rp12.999.900
Spesifikasi
UNSPSC27111507
ApplicationNotching
Includes StandNo
Overall Length (inch)12
RAM TypeManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These manual notchers have a lever handle to drive their cutting blades and create notches in pipe and tube ends. They typically notch thinner-walled materials than electric models.
Feature
Pipe and Tube Notcher Maximum Notch Diameter 3 in Maximum Pipe Wall Thickness 0.25 in Maximum Compatible Pipe Size 3 in Minimum Compatible Pipe Size 1/4 in Includes Stand No Mounting Bench Mount

Ulasan Produk

Tidak ada ulasan