JONARD TOOLS Pin Terminal Crimper

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
Crimper StyleCompression Crimper
Crimping Capacity (AWG)26; 24; 22; 20; 18; 16; 14; 12
For Connector TypeFront Release Connectors
Grip StyleDeluxe Cushion
Includes Crimping DieNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedYes
Max. Compatible Wire Size (AWG)12
Maximum Crimping Capacity (AWG)12
Min. Compatible Wire Size (AWG)26
Minimum Crimping Capacity (AWG)26
Number of Crimping Sizes4
Overall Length (inch)9 3/4
Primary Crimping ApplicationElectrical Wire and Cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers-style crimpers manually squeeze their jaws around pin terminals. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
Feature
Crimper Crimper Style Compression Crimper Crimping Capacity 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG 26 AWG Compatible Connector Type Front Release Connectors Minimum Compatible Wire Size 26 AWG Maximum Compatible Wire Size 12 AWG Maximum Crimping Force Not Rated Tool Length 9 3/4 in Includes Wire Cutter No Includes Wire Stripper No Insulated Yes Adjustability Manual Body Material Steel Grip Material Rubber Grip Style Deluxe Cushion Includes Instruction Manual

Ulasan Produk

Tidak ada ulasan