ECLIPSE Pin Terminal Crimper

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
Crimper StyleLunar Crimper
Crimping Capacity (AWG)22; 20; 18; 16; 14; 12; 10
For Connector TypeAMP Style PinD Sub ContactsMolexOpen Barrel Contacts
For Terminal TypeUninsulated
Grip StyleDeluxe Cushion
Includes Crimping DieYes
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Max. Compatible Wire Size (AWG)10
Maximum Crimping Capacity (AWG)10
Min. Compatible Wire Size (AWG)20
Minimum Crimping Capacity (AWG)22
Overall Length (inch)9
Primary Crimping ApplicationElectrical Wire and Cable
Ratcheting MechanismYes
Replacement Die Part Number300-039

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The controlled-cycle mechanism of these pin terminal crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
Feature
Ratchet Crimper Crimper Style Lunar Crimper Crimping Capacity 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Compatible Connector Type AMP Style Pin D Sub Contacts Molex Open Barrel Contacts Compatible Terminal Type Uninsulated Minimum Compatible Wire Size 20 AWG Maximum Compatible Wire Size 10 AWG Maximum Crimping Force Not Rated Tool Length 9 in Includes Wire Cutter No Includes Wire Stripper No Insulated No Adjustability Manual Grip Style Deluxe Cushion

Ulasan Produk

Tidak ada ulasan