Paladin Pin Terminal Crimper (Tang Crimping)

Sebelum PPN:
Rp509.900 - Rp1.599.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
For Terminal TypeDatacomm
Grip StyleDeluxe Cushion
Includes Crimping DieNo
Includes Wire StripperNo
InsulatedNo
Primary Crimping ApplicationElectrical Wire and Cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers-style crimpers manually squeeze their jaws around pin terminals. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
Feature
Dieless Crimper Crimper Style Dieless Crimper Crimping Capacity 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG 26 AWG 28 AWG Compatible Connector Type Butt-Insulated Connectors D-Sub Contacts Open Barrel Connectors Telephone Piercing Spade Lugs Compatible Terminal Type Datacomm Minimum Compatible Wire Size 28 AWG Maximum Compatible Wire Size 14 AWG Maximum Crimping Force Not Rated Tool Length 7 1/4 in Includes Wire Cutter Yes Includes Wire Stripper No Insulated No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait