KEYSCO TOOLS Pin Loosening & Removing Punch

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC27111505
MaterialBrass
Measurement TypeSAE
Overall Length (inch)8
Punch TypeTaper Punch
Shank ShapeHexagon
Shank Width (inch)5/8
Taper Length (inch)3/8
Tether ReadyNo
Tip Diameter (inch)3/8
Tip TypeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking pin loosening punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when loosening pins in environments where combustible dust or flammable liquids, gas, or vapors are present. Pin loosening punches unseat pins so they can be taken out with a pin removing punch. Also known as starter punches, their tapered tip provides fine control for positioning the punch to loosen pins and reduces bending of the punch and damage to surrounding surfaces.
Feature
Taper Punch Automatic No Punch Type Taper Punch Tip Size 3/8 in Tip Type Flat Shank Shape Hexagon Shank Width 5/8 in Grip Style Plain Hole Diameter 3/8 in Overall Length 8 in Container Type None Material Applications Steel Includes Striking Cap No Measurement Type SAE Includes Handguard No Taper Length 3/8 in Tether Ready No Includes Handle No Features Re-Dress Ends Regularly to Correct inMushrooming in Insulated No Material Brass

Ulasan Produk

Tidak ada ulasan