APPLETON ELECTRIC Pin & Sleeve Receptacle

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC39121406
Cap TypeScrew-On Cap
Connection Orientation15° Elbow
Contact MaterialCopper
Current Rating (A)30
Face Diameter (inch)3.38
Flange Height (inch)3.38
Flange Width (inch)3.38
Flange typeFlanged
For Max. Cable Diameter (inch)1.125
For Min. Cable Diameter (inch)0.5
GroundingGrounded
Grounding StyleStyle 1
Horsepower Rating (hp)20
Housing ColorGray
Housing MaterialCopper-Free Aluminium
Includes Mounting HardwareYes
Insulation MaterialFiberglass-Reinforced Polyester
MarketIndustrial
Max. Wire Size (AWG)6
Maximum Operating Temperature (°F)104
Min. Wire Size (AWG)10
Minimum Operating Temperature (°F)-13
Mounting Box EntryDead End; Feed Through
NEMA Enclosure Rating3; 3R; 4; 4X
Number of Gangs1
Number of Poles4
Number of wires4
PhaseSingle
Power Indicating LightNo
Resistance PropertiesCorrosion Resistant
Reverse ServiceYes
ShroudedYes
StandardsNEC/CEC
Voltage Rating (V)120/240/480/600 (AC)
Wire Connection TypeScrew Terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pin and sleeve receptacles have watertight constructions that protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet applications like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.
Feature
Receptacle Current Rating 30 A Flange Type Flanged Grounding Style Style 1 IP Rating Not Rated NEMA Enclosure Rating 3 3R 4 4X Number of Gangs 1 Number of Poles 4 Number of Wires 4 Phase Single Shrouded Yes Voltage Rating 120/240/480/600V AC Cap Type Screw-On Cap Connection Orientation 15 Degrees Elbow Face Diameter 3.38 in Flange Diameter Not Applicable Flange Height 3.38 in Flange Width 3.38 in Grounding Grounded Horsepower Rating 20 hp Housing Color Gray

Ulasan Produk

Tidak ada ulasan