APPLETON ELECTRIC Pin & Sleeve Connector
#Grup produk P109847137
Spesifikasi
| UNSPSC | 39121421 |
|---|---|
| Compatible with Series | Powertite |
| Connection Orientation | Straight |
| Current Rating (A) | 30 |
| Face Diameter (inch) | 2.88 |
| For Environment | Hazardous Location |
| For Max. Cable Diameter (inch) | 1.25 |
| For Min. Cable Diameter (inch) | 0.5 |
| Grounding | Grounded |
| Grounding Style | Style 2 |
| Horsepower Rating (hp) | 20 |
| Housing Color | Gray |
| Housing Material | Aluminium |
| Housing Material Finish | Epoxy Powder Coated |
| Insulation Material | Glass-Filled Polyester |
| Market | Industrial |
| Max. Wire Size (AWG) | 6 |
| Min. Wire Size (AWG) | 10 |
| Minimum/Maximum Operating Temperature (°C) | -40 to 107 |
| NEMA Enclosure Rating | 3; 3R; 4; 4X |
| Number of Poles | 4 |
| Number of wires | 3 |
| Overall Length (inch) | 6.4 |
| Phase | Three |
| Polarized | Yes |
| Power Indicating Light | No |
| Resistance Properties | Weather Resistant |
| Reverse Service | Yes |
| Shrouded | Yes |
| Standards | CSA Certified 065179; CSA Certified C22.2 No. 182.1; UL 1682; UL 1686; UL 50E; UL E145916; UL E145917 |
| Switch Rated | No |
| Voltage Rating (V) | 250 (DC); 600 (AC) |
| Wire Connection Type | Screw Terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pin and sleeve connectors have watertight constructions that protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Connector Current Rating 30 A Grounding Style Style 2 Horsepower Rating 20 hp Housing Color Gray IP Rating Not Applicable Number of Poles 4 Number of Wires 3 Phase Three Resistance Properties Weather Resistant Switch Rated No Voltage Rating 250V DC 600V AC Cap Type No Cap or Cover Connection Orientation Straight Face Diameter 2.88 in For Maximum Cable Diameter 1.25 in For Minimum Cable Diameter 0.5 in Grounding Grounded Housing Material Aluminum Market IndustrialProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
