AMPCO Insulated Screwdriver Non Sparking Standard (Obeng Isolasi)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC27111701
Corrosion ResistantYes
ESD SafeNo
For Fastener Size#2
Grip StyleMolded
Handle ColorBlack
Handle Length (inch)4 1/4
Handle MaterialPlastic
InsulatedYes
Magnetized TipNo
Measurement TypeSAE
Non-MagneticYes
Non-SparkingYes
Overall Length (inch)8 1/4
Replaceable ShankNo
Shank CoatingPlastic
Shank FinishInsulated
Shank Length (inch)4
Shank MaterialBeryllium Copper
Shank ShapeRound
StandardsASTM; FM Approved; NFPA70E
Tether ReadyNo
Tip Size#2
Tip StylePhillips

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking Phillips screwdrivers won't spark during use and can tighten and loosen screws in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Non-Sparking Phillips Screwdriver Tip Size #2 Phillips Molded Overall Length 8 1/4 in ESD Safe No Non-Sparking Yes Non-Magnetic Yes Insulated Yes Corrosion Resistant Yes No Tip Finish None Shank Coating Plastic

Ulasan Produk

Tidak ada ulasan