MILWAUKEE Screwdriver Phillips (Obeng)

Sebelum PPN:
Rp419.900 - Rp519.900
Spesifikasi
UNSPSC31160000
Corrosion ResistantYes
ESD SafeNo
Grip StyleCushion
Handle ColorBlack; Red
Handle MaterialAcetate
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-MagneticYes
Non-SparkingNo
Replaceable ShankNo
Shank Diameter (inch)0.19
Shank FinishChrome
Shank MaterialBoron-Infused Steel
Shank ShapeRound
Tether ReadyYes
Tip FinishChrome
Tip StylePhillips

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tether-ready Phillips screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height.
Feature
Screwdriver Tip Size #2 Phillips Cushion Overall Length 8 1/4 in ESD Safe No Non-Sparking No Non-Magnetic Yes Insulated No Corrosion Resistant Yes Yes Tip Finish Chrome Shank Coating Not Applicable

Ulasan Produk

Tidak ada ulasan