GE Panelboard & Load Center Accessories

Sebelum PPN:
Rp2.799.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These THQMV series main circuit breakers interrupt overcurrents and short circuits to protect THQ load centers with convertible mains from electrical damage. They have a lug orientation to allow for straight-in wiring through bus bars, which eliminates the need to pigtail wires and helps organize the load center. They also have a horizontal handle to allow for top or bottom feed applications.
Feature
Miniature Circuit Breaker Amps 100 A AC Voltage Rating 120/240V AC Circuit Breaker Type Standard Number of Poles 2 DC Voltage Rating Not Rated Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style Bolt On Phase Single Series THQMV Max AIR Rating 22kA at 240V AC For Use With GE Panelboards Terminal Connection Lug Frame Size 100A/THQ Length 4.5 in Width 8.75 in Depth 6.75 in Standards UL Listed

Ulasan Produk

Tidak ada ulasan