IFM Optical Distance Switch

Sebelum PPN:
Rp5.499.900 - Rp5.999.900
Spesifikasi
UNSPSC41111926
Circuit TypePNP
Electrical ConnectionM12 Connector
IP Rating65; 67K
Max. Current Load (mA)0.02
Measurement Range (m)0.03 to 2
Operating Temperature Range (°C)-25 to 60
Output modeNO/NC
Power Requirement (V)10 to 30 (DC)
Shielded / UnshieldedUnshielded
StandardscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These optical distance sensors can detect if an object has moved or turn off automatic doors or machines if a person enters the path of motion. They are often used in robotics to detect obstacles in the path of a moving object.
Feature
Rectangular Distance Sensor Measurement Range 0.03 to 2m Power Requirement 10 to 30V DC Circuit Type PNP Output Mode NO/NC Shielded / Unshielded Unshielded IP Rating 65 67K Electrical Connection M12 Connector Case Material Polyamide Length 56 mm Width 18.2 mm Depth 46.8 mm Operating Frequency 33 Hz Operating Temp Range -25 to 60 Degrees C Max Current Load 0.02 mA Standards cULus

Ulasan Produk

Tidak ada ulasan