MOODY TOOL Open End Wrench Set (Kunci Pas)

Sebelum PPN:
Rp969.900 - Rp2.299.900
Spesifikasi
UNSPSC27111706
Corrosion ResistantYes
FinishSteel Plated
Handle ColorSilver
Handle TypeKurled
Head Offset Angle30°
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Opening Angle (Deg.)30°
Opening TypeRounded
Range of Lengths (inch)4
RatchetingNo
ReversingNo
Single End/Double EndSingle End
StandardsANSI
Tether StyleNot Tether Capable
Wrench Length StyleStubby
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature open end wrench sets have small, slim heads that attach to an interchangeable handle. These single end miniature wrenches are metric size, can access fasteners from the top and side, and are used for working on small equipment that a large wrench can't access.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Open End Wrench Set Alloy Steel Steel Plated Number of Tools 8 Range of Head Sizes 2.5 mm to 7 mm 30 Degrees Insulated No Vinyl Pouch Metric Single End Rounded Kurled 4 in

Ulasan Produk

Tidak ada ulasan