JONARD TOOLS Double Open End Wrench (Kunci Pas)

Sebelum PPN:
Rp459.900 - Rp1.799.900
Spesifikasi
UNSPSC27111714
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non-MagneticYes
Non-SparkingNo
RatchetingNo
ReversingNo
Single End/Double EndDouble End
StandardsNEMA
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These speed-style wrenches have a wrench head on each end that allows tightening and loosening of fasteners without having to reposition the wrench after each turn, and without the need for a ratcheting gear mechanism in the wrench end. Speed-style wrenches allow access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Double End Speed Wrench Alloy Steel Chrome Head Size 9/16 in Overall Length 7 1/2 in 15 Degrees Head Thickness 1/4 in Insulated No Metric Double End Speed Style One Piece

Ulasan Produk

Tidak ada ulasan