CHALLENGER Obsolete Miniature Circuit Breaker for Panelboard & Load Center

Sebelum PPN:
Rp769.900 - Rp2.299.900
Spesifikasi
UNSPSC39121601
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Compatible Panelboard/Load Center SeriesType A, AH
Depth (inch)2.5
For use withChallenger and Thomas and Betts Load Centers
Frame Size100A/A; 100A/AH
Maximum Operating Temperature (°F)250
Minimum Operating Temperature (°F)0 (Zero)
PhaseSingle
StandardsETL Listed; UL Listed
Terminal ConnectionLug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Type-A miniature circuit breakers plug into place in Challenger and Thomas and Betts load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.
Feature
Miniature Circuit Breaker Amps 20 A AC Voltage Rating 120V AC Circuit Breaker Type Standard Number of Poles 1 DC Voltage Rating Not Rated Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style Plug In Compatible Panelboard/Load Center Series Type A AH Phase Single Series UBITBA Right Max AIR Rating 10kA at 120V AC For Use With Challenger and Thomas and Betts Load Centers Terminal Connection Lug Frame Size 100A/A 100A/AH Length 3.58 in Width 0.5 in Depth 2.5 in

Ulasan Produk

Tidak ada ulasan