PUSHMATIC Obsolete Miniature Circuit Breaker for Panelboard & Load Center

Sebelum PPN:
Rp989.900 - Rp2.399.900
Spesifikasi
UNSPSC39121601
Circuit Breaker ActuatorPush-to-Reset
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeStandard
Compatible Panelboard/Load Center SeriesL250-PL14
For use withPushmatic and Bulldog Load Centers
Frame Size100A/HACR
Maximum Operating Temperature (°F)250
Min. Wire Size (AWG)14
Minimum Operating Temperature (°F)0 (Zero)
PhaseSingle
StandardsETL Listed; UL Listed
Terminal ConnectionLug
Width (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature circuit breakers bolt into place in Pushmatic load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Miniature Circuit Breaker Amps 20 A AC Voltage Rating 120V AC Circuit Breaker Type Standard Number of Poles 1 DC Voltage Rating Not Rated Circuit Breaker Actuator Push-to-Reset Circuit Breaker Mounting Style Bolt On Compatible Panelboard/Load Center Series L250-PL14 Phase Single Series UBIP Max AIR Rating 10kA at 120V AC For Use With Pushmatic and Bulldog Load Centers Terminal Connection Lug Frame Size 100A/HACR Length 1.81 in Width 1.5 in Depth 2.9 in

Ulasan Produk

Tidak ada ulasan