ZINSCO Obsolete Miniature Circuit Breaker for Panelboard & Load Center

Sebelum PPN:
Rp1.199.900 - Rp18.999.900
Spesifikasi
UNSPSC39121601
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/Load Center SeriesML12
For use withZinsco Load Centers
Maximum Operating Temperature (°F)250
Min. Wire Size (AWG)14
Minimum Operating Temperature (°F)0 (Zero)
PhaseSingle
StandardsETL Listed; UL Listed
Terminal ConnectionLug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature circuit breakers plug or bolt into place in Zinsco load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Miniature Circuit Breaker Amps 30 A AC Voltage Rating 120V AC Circuit Breaker Type Standard Number of Poles 1 DC Voltage Rating Not Rated Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style Plug In Compatible Panelboard/Load Center Series ML12 Phase Single Series UBIZ Max AIR Rating 10kA at 120V AC For Use With Zinsco Load Centers Terminal Connection Lug Frame Size 125A/HACR Length 4.81 in Width 0.75 in Depth 2.53 in Min Operating Temp 0 Degrees F

Ulasan Produk

Tidak ada ulasan