IRWIN Nutsetter & Set

Sebelum PPN:
Rp449.900 - Rp3.199.900
Spesifikasi
Magnetized TipYes
Measurement SystemEnglish/Imperial
Slide to CleanNo
Tool Insertion Size (inch)1/4 Hex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nutsetter sets include standard nutsetters of different sizes to fit a range of nut and bolt sizes. Standard nutsetters are nonimpact-rated attachments used on power drills and power screwdrivers. Their head fits hex-shaped nuts and bolts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Nutsetter Set Measurement System English/Imperial Fastening Size 1/4 in 5/16 in 3/8 in Tool Insertion Size 1/4 in Hex Overall Length 1 7/8 in Impact Rated No Magnetized Tip Yes Finish Tool Steel Material Steel Slide to Clean No Number of Nutsetters Included 3 Tool Brand Irwin Package Quantity 3

Ulasan Produk

Tidak ada ulasan