EAZYPOWER Nutsetter & Set

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC27111702
Fastening Size (inch)1/4; 5/16; 3/8; 7/16; 1/2; 5/8
FinishUnfinished
Impact RatedYes
Magnetized TipYes
MaterialSteel
Measurement SystemEnglish/Imperial
Number of Nutsetters Included6
Overall Length (inch)12
Slide to CleanNo
Tool Insertion Size (inch)1/4 Hex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact-rated nutsetters are used with impact drivers and also work with power drills and power screwdrivers. Sometimes called torsion nutsetters, they absorb the force (torque) of the impact driver and transfer it to the nut or bolt. They're commonly used to drive lag bolts and loosen frozen nuts and bolts. Their head fits hex-shaped nuts and bolts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Nutsetter Measurement System English/Imperial Fastening Size 1/4 in 5/16 in 3/8 in 7/16 in 1/2 in 5/8 in Tool Insertion Size 1/4 in Hex Overall Length 12 in Impact Rated Yes Magnetized Tip Yes Finish Unfinished Material Steel Slide to Clean No Number of Nutsetters Included 6 Tool Brand Easy Power Package Quantity 7

Ulasan Produk

Tidak ada ulasan