SAMMYS Nutsetter & Set

Sebelum PPN:
Rp529.900 - Rp869.900
Spesifikasi
UNSPSC27111702
Fastening Size (inch)5/8
Impact RatedNo
Magnetized TipNo
MaterialSteel
Measurement SystemEnglish/Imperial
Number of Nutsetters Included1
Slide to CleanNo
Tool Insertion Size (inch)1/4 Hex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard nutsetters are nonimpact-rated attachments used on power drills and power screwdrivers. Their head fits hex-shaped nuts and bolts.
Feature
Nutsetter Measurement System English/Imperial Fastening Size 5/8 in Tool Insertion Size 1/4 in Hex Overall Length 2 3/8 in Impact Rated No Magnetized Tip No Finish Black Oxide Material Steel Slide to Clean No Number of Nutsetters Included 1 Tool Brand Sammys

Ulasan Produk

Tidak ada ulasan