AMPCO Screwdriver Hex Nut (Obeng)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC27111702
Bolt Clearance (inch)1
Corrosion ResistantYes
ESD SafeNo
Fastener HoldingNo
For Fastener Size (inch)1/4
Grip StylePlain
Handle ColorYellow
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeFluted
Hex Size (inch)1/4
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-MagneticNo
Non-SparkingYes
Number of Pieces1
Overall Length (inch)6 3/4
RatchetingNo
Replaceable ShankNo
Shank FinishNatural
Shank Length (inch)3 7/16
Shank MaterialAluminium Bronze
Shank ShapeRound
StandardsASTM A342; FM Approved
Tether ReadyNo
Tip Size (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonsparking nut drivers won’t spark during use and can tighten and loosen nuts and bolts in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.
Feature
Solid Round Shank Nut Driver Tip Size 1/4 in Bolt Clearance 1 in Shank Length 3 7/16 in Plain SAE Solid Round Fastener Holding No For Fastener Size 1/4 in ESD Safe No Insulated No Magnetized Tip No Non-Magnetic No

Ulasan Produk

Tidak ada ulasan