WIHA Nut Screwdriver (Obeng Sok)

Sebelum PPN:
Rp399.900 - Rp1.099.900
Spesifikasi
UNSPSC27111702
Bolt Clearance (inch)5/16
Corrosion ResistantYes
ESD SafeNo
Fastener HoldingNo
Handle MaterialMulti-Component
Handle TypeMolded
InsulatedYes
Magnetized TipNo
Non-MagneticYes
Non-SparkingNo
Number of Pieces1
RatchetingNo
Replaceable ShankNo
Shank MaterialAlloy Steel
Shank ShapeRound
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated nut drivers help prevent electrical shock from live electrical circuits so they're commonly used on or near electrical components. The insulated handle allows for a more secure grip when tightening or loosening nuts and bolts when compared to a noninsulated handle.
Feature
Solid Round Shank Nut Driver Tip Size 15 mm Bolt Clearance 5/16 in Shank Length 5 in Insulated Metric Solid Round Fastener Holding No For Fastener Size 15 mm ESD Safe No Insulated Yes Magnetized Tip No Non-Magnetic Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait