AMPCO Nonsparking Tool Set

Sebelum PPN:
Rp84.999.900
Spesifikasi
UNSPSC27113204
Drivers, Keys, & Bits Included(1) Phillips Screwdriver(1) Slotted Screwdriver
InsulatedInsulated
Miscellaneous Tools Included(1) Brush
Number of Miscellaneous Tools1
Number of Pliers5
Number of Screwdrivers, Keys, and Bits2
Number of Sockets, Drive Tools, and Accessories5
Number of Wrenches1
Pliers Included(1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Slip-Joint Pliers(1) Tongue and Groove Pliers
Sockets, Drive Tools, & Accs. Included(1) Accessory(1) Drive Tool(3) Sockets
Tool Families IncludedDrivers and Bits; Pliers; Sockets and Accessories; Wrenches
Tool Storage TypeTool Box
Wrenches Included(2) Adjustable Wrenches(3) Box End Wrenches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tools in these sets are nonsparking to prevent them from being a source of ignition in hazardous locations, and they are insulated to reduce the risk of electrical arcing and damage to equipment. Their nonconductive grips or coatings protect against electrical shock if tools make accidental contact with live circuits. Nonsparking, insulated tools are commonly used to make repairs near electrical wiring and live equipment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Nonsparking Tool Kit Tool Storage Type Tool Box Measurement Type SAE Drive Size 3/8 in Number of Pieces 17 Pliers Included (1) Diagonal-Cutting Pliers (1) Lineman s Pliers (1) Slip-Joint Pliers (1) Tongue and Groove Pliers Screwdrivers Keys and Bits Included (1) Phillips Screwdriver (1) Slotted Screwdriver Sockets Drive Tools and Accessories Included (1) Accessory (1) Drive Tool (3) Sockets Wrenches Included (2) Adjustable Wrenches (3) Box End Wrenches

Ulasan Produk

Tidak ada ulasan