AMPCO Nonsparking Socket Set

Sebelum PPN:
Rp66.999.900
Spesifikasi
UNSPSC27111704
Container FeaturesCustom Form
Container TypePlastic Case
Corrosion ResistantYes
Drive Size (inch)1/2
Drive TypeHand
FinishBeryllium Copper Alloy Plated
Flex Range of Motion360°
Head ShapePear
Head TypeStandard
Impact RatedNo
Includes Socket BitsNo
Includes WrenchesYes
InsulatedNo
MaterialAluminium Bronze
Measurement TypeMetric
Non-SparkingYes
Number of Pieces26
Overall Length (inch)16
ReversingYes
Socket Shape6-Point
Socket Size (mm)10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 29; 30; 32
Socket Size Range (mm)10 to 32
Standard Socket Style/SizeStandard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm
StandardsASTM A342; FM Approved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric nonsparking socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. Sockets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
Feature
Socket Wrench Set Standard Socket Count/Style (22) 6-Point Standard Socket Style/Size Standard 6-Point 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 23 mm 24 mm 25 mm 26 mm 27 mm 28 mm 29 mm 30 mm 32 mm Deep Socket Count/Style None Flex Socket Count/Style None Drive Size 1/2 in Drive Type Hand Aluminum Bronze Beryllium Copper Alloy Plated Impact Rated No

Ulasan Produk

Tidak ada ulasan