AMPCO Diagonal Cutting Pliers Non Sparking (Tang Potong)

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC27112114
Additional Tool FunctionsWire Cutter
Blade MaterialAluminium-Bronze
Cut ProfileFlush
Cutter Length (inch)7/8
Cutter TypeDiagonal Cutting Pliers
ESD SafeNo
Grip StyleStandard Cushion
Handle ColorRed
Handle StylePistol Grip
Head Offset Angle0°
High LeverageYes
InsulatedNo
Jaw Length (inch)7/8
Jaw Opening TypeManual
Jaw Width (inch)1 1/4
Material ApplicationsSteel
Maximum Jaw Opening (inch)1
Maximum Wire Cutting Gauge (ga)7
Non-SparkingYes
Nose ShapeOval
Overall Length (inch)7
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
StandardsASTM A342; ASTM F2503
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pliers are non-sparking to reduce ignition risks and have extra-sharp blades that make flush cuts. The blades leave a flat, smooth edge on materials. Flush-cut pliers are commonly used to prepare materials for soldering. They make the finest cuts but tend to dull more quickly than standard- or semiflush-cut pliers.
Feature
High Leverage Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Flush Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated No Non-Sparking Yes Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 7 in Maximum Jaw Opening 1 in Jaw Length 7/8 in Jaw Width 1 1/4 in Jaw Opening Type Manual Grip Style Standard Cushion Maximum Wire Cutting Gauge 7 ga Voltage Rating Not Rated Tether Ready No Additional Tool Functions Wire Cutter

Ulasan Produk

Tidak ada ulasan