HUBBELL WIRING DEVICE-KELLEMS Nonmetallic Single-Channel Surface Raceway (Kabel Duct Permukaan Saluran Tunggal Non-Logam)

Sebelum PPN:
Rp539.900 - Rp869.900
Spesifikasi
UNSPSC39121203
ColorWhite
MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elbows have two openings on a 90° angle to route nonmetallic single-channel raceways that turn sharply, such as around corners.
Feature
Flat Elbow Cover Series Premise-Trak(R) Material Non-Metallic Color Off White Compatible with Product Type Premise-Trak Raceways Features For Right Angle Turns on Same Surface Includes - Overall Height 3/4 in Overall Length 1 1/4 in Overall Width 3/4 in Standards CSA Certified UL Compliant Package Quantity 5

Ulasan Produk

Tidak ada ulasan