Schneider Electric Push Button Non-Illuminated with Contact Block (Saklar Tekan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp4.299.900
Spesifikasi
UNSPSC39121512
Number of Operators1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Emergency Stop Push Button 22 mm Maintained Push / Turn To Release Action 40mm Mushroom Head Type of Operator Head Material Plastic Contact Form 2NC Bezel Chrome Plated Zinc Die Cast Color Red Contact Rating 10A @ 600V AC NEMA Contact Rating Designation A600/Q600 Number of Operators 1 NEMA Rating 12 13 4 4X IP Rating 66 Legend No Legend

Ulasan Produk

Tidak ada ulasan