EUCHNER Non-Contact Safety Switch

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC39121501
Body MaterialStainless Steel
Depth (inch)0.47
For use withMfr. No. 106600
Height (inch)2.07
IP Rating67
Off Sensing Distance (inch)1.97
On Sensing Distance (inch)0.78
Operating Temperature Range (°F)-4 to 131
StandardsCE; UL
TechnologyRFID
Termination TypeM8
Width (inch)0.98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-contact activated safety interlock switches can be activated by RFID, and are used to protect people and machines.
Feature
Safety Switch Read Head Technology RFID Series CES-AZ Series For Use With Mfr No 106600 Width 0.98 in Height 2.07 in Depth 0.47 in AC Contact Rating Not Rated DC Contact Rating Not Rated Operating Temp Range -4 Degrees to 131 Degrees F Termination Type M8 Cable Length 25m IP Rating 67 On Sensing Distance 0.78 in Off Sensing Distance 1.97 in Body Material Stainless Steel Description/Special Features 3 Pin Plug Standards CE UL

Ulasan Produk

Tidak ada ulasan

Halaman Terkait