GE NEMA Manual Motor Starter

Sebelum PPN:
Rp8.699.900
Spesifikasi
UNSPSC39121521
Includes Pilot LightNo
Max Current (AC) (A)25
Max. Voltage Rating (V)600 (AC)
NEMA Enclosure Rating1
NEMA SizeM-0
Number of Poles3
OperatorPush Button
Overall Depth (inch)3.63
Overall Height (inch)10
Overall Width (inch)6
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
SeriesCR106
StandardsCSA; UL Listed
Starter StyleNEMA
Thermal Units Required3 (Not Included)
Trip ClassBased on Thermal Unit Selected

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing NEMA manual motor starters with thermal overloads have enclosures that protect their internal components from impacts, debris, and dust. Non-reversing motor starters connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overload relays, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached. They are made of either bimetallic strips or solder-type materials and change shape as electrical current increases and temperatures rise. As the material changes shape, it opens and closes contacts that signal motor starters to disconnect power and prevent connected loads from overheating and causing damage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Manual Motor Starter NEMA Size M-0 Maximum Voltage Rating 600V AC Number of Poles 3 Operator Push Button Phase Three Current AC 25 A Series CR106 Maximum Overload Relay Current Setting Not Applicable Minimum Overload Relay Current Setting Not Applicable NEMA Enclosure Rating 1 Number of Required Thermals 3 Overload Protection Type Thermal Starter Style NEMA IP Rating Not Applicable Overall Depth 3.63 in Overall Height 10 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait