WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.899.900 - Rp2.899.900
Spesifikasi
UNSPSC27112826
Arbor DesignNot Included
Impact RatedNo
Material CutMetal; Plastics; Sheet Metal; Wood
Max. Cutting Depth (inch)1 1/2
Number of Pieces13
Pilot Drill Size Diameter x L (inch)1/4x4
Shank Size (inch)7/16 (Hex)
Teeth Per Inch4/6
Thread Size (inch)1/2-20; 5/8-18
Tooth MaterialBi-Metal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
Feature
Hole Saw Kit Materials Cut Metal Plastics Sheet Metal Wood Arbor Design Not Included Tooth Material Bi-Metal Teeth per Inch 4/6 Max Cutting Depth 1 1/2 in Impact Rated No Number of Hole Saws 9 Saw Size Range 3/4 in to 2 1/2 in Hole Saw Sizes (Hole Saws) 3/4 in 7/8 in 1 1/8 in 1 3/8 in 1 1/2 in 1 3/4 in 2 in 2 1/4 in 2 1/2 in Thread Size 1/2 In.-20 5/8 In.-18 Shank Size 7/16 in Hex Pilot Drill Size 1/4 in dia x 4 in L Number of Pieces 13

Ulasan Produk

Tidak ada ulasan