LENOX Holesaw Kit Multipurpose (Gergaji Lubang)

Sebelum PPN:
Rp5.199.900 - Rp10.999.900
Spesifikasi
UNSPSC27112826

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
Feature
Hole Saw Kit Primary Material Application Metal Materials Cut General Purpose Metal Plastics Wood Arbor Design Included Tooth Material Carbide Tipped Teeth per Inch 3 Number of Teeth (Hole Cutters Only) 2/3/3/4/5/7 Max Cutting Depth 1 7/8 in Impact Rated No Number of Hole Saws 6 Saw Size Range 3/4 in to 2 1/4 in Hole Saw Sizes (Hole Saws) 3/4 in 7/8 in 1 1/8 in 1 1/2 in 1 3/4 in 2 1/4 in Thread Size 1/2 In.-20 5/8 In.-18 Shank Size 1/4 in Round

Ulasan Produk

Tidak ada ulasan