MORSE Multipurpose Hole Saw

Sebelum PPN:
Rp1.299.900 - Rp7.199.900
Spesifikasi
UNSPSC27112826
Arbor DesignBuilt-In
Hex Size (inch)3/8
Pilot Drill Size Diameter (inch)1/4
Tooth MaterialCarbide Tipped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multipurpose hole saws have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hole Cutter Arbor Design Built-In Tooth Material Carbide Tipped Saw Dia 1 1/2 in Max Cutting Depth 3/16 in Shank Size 3/8 in Pilot Drill Size 1/4 in dia

Ulasan Produk

Tidak ada ulasan

Halaman Terkait