LENOX Holesaw Multipurpose (Gergaji Lubang)

Sebelum PPN:
Rp409.900 - Rp5.799.900
Spesifikasi
UNSPSC27112826
Impact RatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multipurpose hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hole Saw Primary Material Application Steel Materials Cut General Purpose Metal Plastic Wood Arbor Design Not Included Tooth Material Carbide Tipped Saw Dia 4 1/2 in Teeth per Inch 3 Number of Teeth (Hole Cutters Only) 13 Max Cutting Depth 1 7/8 in Impact Rated No Thread Size 5/8 In.-18

Ulasan Produk

Tidak ada ulasan

Halaman Terkait