MORSE Multipurpose Hole Cutter

Sebelum PPN:
Rp969.900 - Rp4.199.900
Spesifikasi
UNSPSC27112826
Arbor DesignBuilt-In
Hex Size (inch)3/8
Impact RatedYes
Material CutAluminium, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Primary Material ApplicationGeneral Purpose
Tooth MaterialCarbide Tipped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multipurpose hole cutters have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Feature
Hole Cutter Primary Material Application General Purpose Materials Cut Aluminum Pipe Plastic PVC/ABS Sheet Metal Stainless Steel Arbor Design Built-In Tooth Material Carbide Tipped Saw Dia 15/16 in Number of Teeth (Hole Cutters Only) 6 Max Cutting Depth 1 in Impact Rated Yes Shank Size 3/8 in Pilot Drill Size 1/4 in dia

Ulasan Produk

Tidak ada ulasan