MACROMATIC Multifunction Time-Delay Relay

Sebelum PPN:
Rp1.499.900 - Rp2.399.900
Spesifikasi
UNSPSC39121519
Environmental ProtectionEnclosed
Mechanical Operating Durability10000000
Reset MethodTime-Limit Reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.
Feature
Multi-Function Time Delay Relay Adjustment Method Potentiometer Base Shape Square Coil Voltage 12 to 240V AC/DC Contact Form SPDT Contact Rating (AC) 15 A @ 240V Contact Rating (DC) Not Applicable Current Rating 15 A Number of Delay Functions 10 Delay Function Multi Function Electrical Connection Screw Clamp IP Rating IP20 Input Voltage 12 to 240V AC/DC Minimum Time Setting 0.1 sec Maximum Time Setting 10 day Number of Pins 6 Sealing Enclosed Mounting Style DIN Rail

Ulasan Produk

Tidak ada ulasan