DAYTON Multifunction Time-Delay Relay

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp3.799.900
Spesifikasi
UNSPSC39121519

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
H7785 Multi-Function Time Delay Relay Adjustment Method Push Button Rotary Knob Base Shape Octal Coil Voltage 24V AC/DC Contact Form DPDT Contact Rating (AC) 10 A @ 240V Contact Rating (DC) 10 A @ 30V Current Rating 10 A Number of Delay Functions 10 Delay Function Multi Function Electrical Connection Socket Flat Pin Width Not Applicable IP Rating IP20 Input Voltage 24V AC/DC Minimum Time Setting 0.05 sec Maximum Time Setting 999 hr Number of Pins 11 Sealing Enclosed

Ulasan Produk

Tidak ada ulasan