Legrand Multichannel Surface Raceway

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp479.900 - Rp1.999.900
Spesifikasi
UNSPSC39121203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
End fittings install in a wall cutout to bring wire and cable through to multichannel raceways. They may also be used as a temporary seal before the raceway system is expanded.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Divided Entrance End Series CableSmart 40N2 For Raceway Height 2 in For Raceway Width 4 in For Raceway Width x Height 4 in x 2 in Material Non-Metallic Color White Number of Channels 1 Mounting Style Snap On Bend Radius 2 in Compatible with Product Type 40N2 Raceways Includes Entrance End Fitting Overall Height 2 in Overall Length 7 1/4 in Overall Width 6 in Standards UL Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait